Motion
31980816
5 Gage, 0.014 Inch Diameter x 478 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736216
MFR #31980816
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Gage, 0.014 Inch Diameter x 478 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736216
MFR #31980816

Mfr description
31980816 31980816 5 GA. .014 DIA 1/4 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Length
    478 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)