Motion
31980873
16 Gage, 0.037 Inch Diameter x 274 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736222
MFR #31980873
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.037 Inch Diameter x 274 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736222
MFR #31980873

Mfr description
31980873 31980873 16 GA. .037 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Length
    274 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)