Motion
31980899
23 Gage, 0.051 Inch Diameter x 144 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736224
MFR #31980899
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23 Gage, 0.051 Inch Diameter x 144 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736224
MFR #31980899

Mfr description
31980899 31980899 23 GA. .051 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Length
    144 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)