Motion
31980907
24 Gage, 0.055 Inch Diameter x 124 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736225
MFR #31980907
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Gage, 0.055 Inch Diameter x 124 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736225
MFR #31980907

Mfr description
31980907 31980907 24 GA. .055 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Length
    124 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)