Motion
31980949
34 Gage, 0.094 Inch Diameter x 43 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736229
MFR #31980949
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34 Gage, 0.094 Inch Diameter x 43 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736229
MFR #31980949

Mfr description
31980949 31980949 34 GA. .094 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Length
    43 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)