Motion
31980980
1/8 Gage, 0.125 Inch Diameter x 24 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736233
MFR #31980980
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Gage, 0.125 Inch Diameter x 24 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11736233
MFR #31980980

Mfr description
31980980 31980980 1/8 GA .125 DIA. 1 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Length
    24 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)