Motion
31981343
19 Gage, 0.043 Inch Diameter x 1 Ft. Long, High Carbon Steel, Cut and Straightened Music Wire, ASTM A228
Mi Item #11736269
MFR #31981343
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.043 Inch Diameter x 1 Ft. Long, High Carbon Steel, Cut and Straightened Music Wire, ASTM A228
Mi Item #11736269
MFR #31981343

Mfr description
31981343 31981343 100/PKG 19 GA .043 CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Length
    1 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)