Motion
31981376
22 Gage, 0.049 Inch Diameter x 1 Ft. Long, High Carbon Steel, Cut and Straightened Music Wire, ASTM A228
Mi Item #11736272
MFR #31981376
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.049 Inch Diameter x 1 Ft. Long, High Carbon Steel, Cut and Straightened Music Wire, ASTM A228
Mi Item #11736272
MFR #31981376

Mfr description
31981376 31981376 100/PKG 22 GA .049 CUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Length
    1 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)