1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982085
28 Gage, 0.0162 Inch Diameter x 357 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736298
MFR #
31982085
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982085
28 Gage, 0.0162 Inch Diameter x 357 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736298
MFR #
31982085
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31982085 31982085 .0162" DIA 1/4 LB BLAC
Specifications
Diameter
0.0162 in
Material
Steel
Length
357 ft
Type
Stone Wire
Finish Coating
Black
Length Feet Per Pound
1,429 ft
Shipping Weight
1/4 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought