1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982101
24 Gage, 0.023 Inch Diameter x 177 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #
11736300
MFR #
31982101
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31982101 31982101 .0230" DIA 1/4 LB BLAC
Specifications
Diameter
0.0230 in
Material
Steel
Length
177 ft
Type
Stone Wire
Finish Coating
Black
Length Feet Per Pound
708 ft
Shipping Weight
1/4 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought