Motion
31982143
31982143 31982143 .0475" DIA 1/4 LB BLAC
MI ITEM #11736304
MFR #31982143
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982143 31982143 .0475" DIA 1/4 LB BLAC
MI ITEM #11736304
MFR #31982143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
31982143 31982143 .0475" DIA 1/4 LB BLAC

Specifications

  • Diameter
    0.0475 in
  • Material
    Steel
  • Length
    41 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Shape
    Wire
  • Length Feet Per Pound
    166 ft
  • Shipping Weight
    1/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought