1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982226
20 Gage, 0.0348 Inch Diameter x 309 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #
11736312
MFR #
31982226
List Price
$12.85
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982226
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982226
20 Gage, 0.0348 Inch Diameter x 309 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #
11736312
MFR #
31982226
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$12.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31982226 31982226 .0348" DIA 1 LB BLACK
Specifications
Diameter
0.0348 in
Material
Steel
Length
309 ft
Type
Stone Wire
Finish Coating
Black
Length Feet Per Pound
309 ft
Shipping Weight
1 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought