Motion
31982242
31982242 31982242 .0475" DIA 1 LB BLACK
MI ITEM #11736314
MFR #31982242
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982242 31982242 .0475" DIA 1 LB BLACK
MI ITEM #11736314
MFR #31982242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
31982242 31982242 .0475" DIA 1 LB BLACK

Specifications

  • Diameter
    0.0475 in
  • Material
    Steel
  • Length
    166 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Shape
    Wire
  • Length Feet Per Pound
    166 ft
  • Shipping Weight
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought