1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982309
24 Gage, 0.023 Inch Diameter x 3,540 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #
11736320
MFR #
31982309
List Price
$51.48
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982309
24 Gage, 0.023 Inch Diameter x 3,540 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #
11736320
MFR #
31982309
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$51.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31982309 31982309 .0230" DIA 5 LB BLACK
Specifications
Diameter
0.0230 in
Finish Coating
Black
Length
3,540 ft
Length Feet Per Pound
708 ft
Material
Steel
Shipping Weight
5 lb
Type
Stone Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data