Motion
31982374
30 Gage, 0.014 Inch Diameter x 478 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736327
MFR #31982374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Gage, 0.014 Inch Diameter x 478 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736327
MFR #31982374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31982374 31982374 .0140" DIA 1/4 LB GALV

Specifications

  • Diameter
    0.0140 in
  • Material
    Steel
  • Length
    478 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    1,913 ft
  • Shipping Weight
    1/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text