Motion
31982390
26 Gage, 0.0181 Inch Diameter x 286 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736329
MFR #31982390
List Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Gage, 0.0181 Inch Diameter x 286 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736329
MFR #31982390

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.85/each for your price

Overview

Mfr description
31982390 31982390 .0181" DIA 1/4 LB GALV

Specifications

  • Diameter
    0.0181 in
  • Material
    Steel
  • Length
    286 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    1,144 ft
  • Shipping Weight
    1/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought