Motion
31982408
31982408 31982408 .0230" DIA 1/4 LB GALV
MI ITEM #11736330
MFR #31982408
List Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982408 31982408 .0230" DIA 1/4 LB GALV
MI ITEM #11736330
MFR #31982408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.78/each for your price

Overview

Mfr description
31982408 31982408 .0230" DIA 1/4 LB GALV

Specifications

  • Diameter
    0.0230 in
  • Material
    Steel
  • Length
    177 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Shape
    Wire
  • Length Feet Per Pound
    708 ft
  • Shipping Weight
    1/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text