Motion
31982416
22 Gage, 0.0286 Inch Diameter x 114 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736331
MFR #31982416
List Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.0286 Inch Diameter x 114 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736331
MFR #31982416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.20/each for your price

Overview

Mfr description
31982416 31982416 .0286" DIA 1/4 LB GALV

Specifications

  • Diameter
    0.0286 in
  • Finish Coating
    Galvanized
  • Length
    114 ft
  • Length Feet Per Pound
    458 ft
  • Material
    Steel
  • Shipping Weight
    1/4 lb
  • Type
    Stone Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text