Motion
31982424
20 Gage, 0.0348 Inch Diameter x 77 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736332
MFR #31982424
List Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.0348 Inch Diameter x 77 Ft. Long, Steel, Stone Wire, 1/4 Lb. Shipping Weight
MI ITEM #11736332
MFR #31982424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.18/each for your price

Overview

Mfr description
31982424 31982424 .0348" DIA 1/4 LB GALV

Specifications

  • Diameter
    0.0348 in
  • Material
    Steel
  • Length
    77 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    309 ft
  • Shipping Weight
    1/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought