Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.0162 Inch Diameter x 1,429 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #11736338
MFR #31982481

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31982481 31982481 .0162" DIA 1 LB GALVAN

Specifications

  • Diameter
    0.0162 in
  • Material
    Steel
  • Length
    1,429 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    1,429 ft
  • Shipping Weight
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought