Motion
31982515
22 Gage, 0.0286 Inch Diameter x 458 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #11736341
MFR #31982515
List Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.0286 Inch Diameter x 458 Ft. Long, Steel, Stone Wire, 1 Lb. Shipping Weight
MI ITEM #11736341
MFR #31982515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.33/each for your price

Overview

Mfr description
31982515 31982515 .0286" DIA 1 LB GALVAN

Specifications

  • Diameter
    0.0286 in
  • Material
    Steel
  • Length
    458 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    458 ft
  • Shipping Weight
    1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text