Motion
31982572
30 Gage, 0.014 Inch Diameter x 9,565 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736347
MFR #31982572
List Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Gage, 0.014 Inch Diameter x 9,565 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736347
MFR #31982572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.08/each for your price

Overview

Mfr description
31982572 31982572 .0140" DIA 5 LB GALVAN

Specifications

  • Diameter
    0.0140 in
  • Material
    Steel
  • Length
    9,565 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    1,913 ft
  • Shipping Weight
    5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text