Overview
Mfr description
31982580 31982580 .0162" DIA 5 LB GALVAN
Specifications
- Diameter0.0162 in
- MaterialSteel
- Length7,145 ft
- TypeStone Wire
- Finish CoatingGalvanized
- Length Feet Per Pound1,429 ft
- Shipping Weight5 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data