Motion
31982630
19 Gage, 0.041 Inch Diameter x 1,115 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736354
MFR #31982630
List Price$67.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.041 Inch Diameter x 1,115 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736354
MFR #31982630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.00/each for your price

Overview

Mfr description
31982630 31982630 .0410" DIA 5 LB GALVAN

Specifications

  • Diameter
    0.0410 in
  • Material
    Steel
  • Length
    1,115 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    223 ft
  • Shipping Weight
    5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought