Motion
31982648
18 Gage, 0.0475 Inch Diameter x 830 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736355
MFR #31982648
List Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.0475 Inch Diameter x 830 Ft. Long, Steel, Stone Wire, 5 Lb. Shipping Weight
MI ITEM #11736355
MFR #31982648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.93/each for your price

Overview

Mfr description
31982648 31982648 .0475" DIA 5 LB GALVAN

Specifications

  • Diameter
    0.0475 in
  • Material
    Steel
  • Length
    830 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length Feet Per Pound
    166 ft
  • Shipping Weight
    5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text