Motion
31982655
31982655 31982655 .0625" DIA 5 LB GALVAN
MI ITEM #11736356
MFR #31982655
List Price$51.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982655 31982655 .0625" DIA 5 LB GALVAN
MI ITEM #11736356
MFR #31982655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.90/each for your price

Overview

Mfr description
31982655 31982655 .0625" DIA 5 LB GALVAN

Specifications

  • Diameter
    0.0625 in
  • Material
    Steel
  • Length
    475 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Shape
    Wire
  • Length Feet Per Pound
    95 ft
  • Shipping Weight
    5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text