1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982663
31982663 31982663 .0800" DIA 5 LB GALVAN
MI ITEM #
11736357
MFR #
31982663
Price
$66.08
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982663
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982663
31982663 31982663 .0800" DIA 5 LB GALVAN
MI ITEM #
11736357
MFR #
31982663
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$66.08
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.0800 in
Length
290 ft
Length Feet Per Pound
58 ft
Shipping Weight
5 lb
Details
Finish Coating
Galvanized
Material
Steel
Shape
Wire
Type
Stone Wire
Overview
Mfr description
31982663 31982663 .0800" DIA 5 LB GALVAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought