Motion
31982689
22 Gage, 0.0286 Inch Diameter x 5,499 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736358
MFR #31982689
List Price$104.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.0286 Inch Diameter x 5,499 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736358
MFR #31982689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.63/each for your price

Overview

Mfr description
31982689 31982689 .0286" 12 LB COIL BLAC

Specifications

  • Diameter
    0.0286 in
  • Material
    Steel
  • Length
    5,499 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Length (Feet per Coil)
    5,499 ft
  • Shipping Weight
    12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text