Overview
Mfr description
31982705 31982705 .0348" 12 LB COIL BLAC
Specifications
- Diameter0.0348 in
- MaterialSteel
- Length3,715 ft
- TypeStone Wire
- Finish CoatingBlack
- Length (Feet per Coil)3,715 ft
- Shipping Weight12 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data