Overview
Mfr description
31982713 31982713 .0410" 12 LB COIL BLAC
Specifications
- Diameter0.0410 in
- MaterialSteel
- Length2,676 ft
- TypeStone Wire
- Finish CoatingBlack
- Length (Feet per Coil)2,676 ft
- Shipping Weight12 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data