Motion
31982721
18 Gage, 0.0475 Inch Diameter x 1,992 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736362
MFR #31982721
List Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.0475 Inch Diameter x 1,992 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736362
MFR #31982721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.20/each for your price

Overview

Mfr description
31982721 31982721 .0475" 12 LB COIL BLAC

Specifications

  • Diameter
    0.0475 in
  • Material
    Steel
  • Length
    1,992 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Length (Feet per Coil)
    1,992 ft
  • Shipping Weight
    12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text