Motion
31982739
31982739 31982739 .0625" 12 LB COIL BLAC
MI ITEM #11736363
MFR #31982739
List Price$97.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982739 31982739 .0625" 12 LB COIL BLAC
MI ITEM #11736363
MFR #31982739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.75/each for your price

Overview

Mfr description
31982739 31982739 .0625" 12 LB COIL BLAC

Specifications

  • Diameter
    0.0625 in
  • Material
    Steel
  • Length
    1,152 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Shape
    Wire
  • Length (Feet per Coil)
    1,152 ft
  • Shipping Weight
    12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought