Motion
31982770
16 Gage, 0.0625 Inch Diameter x 1,152 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736367
MFR #31982770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.0625 Inch Diameter x 1,152 Ft. Long, Steel, Stone Wire, 12 Lb. Shipping Weight
MI ITEM #11736367
MFR #31982770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31982770 31982770 .0625" 12 LB COIL GALV

Specifications

  • Diameter
    0.0625 in
  • Finish Coating
    Galvanized
  • Length
    1,152 ft
  • Length (Feet per Coil)
    1,152 ft
  • Material
    Steel
  • Shipping Weight
    12 lb
  • Type
    Stone Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text