Motion
31982804
31982804 31982804 12 GAUGE 100 LB BLACK
MI ITEM #11736370
MFR #31982804
List Price$514.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31982804 31982804 12 GAUGE 100 LB BLACK
MI ITEM #11736370
MFR #31982804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$514.48/each for your price

Overview

Mfr description
31982804 31982804 12 GAUGE 100 LB BLACK

Specifications

  • Diameter
    0.1055 in
  • Material
    Steel
  • Length
    3,370 ft
  • Type
    Stone Wire
  • Finish Coating
    Black
  • Shape
    Wire
  • Length (Feet per Coil)
    3,370 ft
  • Shipping Weight
    100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought