1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31982820
31982820 31982820 9 GAUGE 100 LB BLACK F
MI ITEM #
11736372
MFR #
31982820
List Price
$731.10
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 31982820
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31982820
31982820 31982820 9 GAUGE 100 LB BLACK F
MI ITEM #
11736372
MFR #
31982820
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$731.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31982820 31982820 9 GAUGE 100 LB BLACK F
Specifications
Diameter
0.1483 in
Material
Steel
Length
1,705 ft
Type
Stone Wire
Finish Coating
Black
Shape
Wire
Shipping Weight
100 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data