Motion
31982861
14 Gage, 0.08 Inch Diameter x 5,858 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
MI ITEM #11736376
MFR #31982861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Diameter x 5,858 Ft. Long, Steel, Stone Wire, 100 Lb. Shipping Weight
MI ITEM #11736376
MFR #31982861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31982861 31982861 14 GAUGE 100 LB GALVNI

Specifications

  • Diameter
    0.0800 in
  • Material
    Steel
  • Length
    5,858 ft
  • Type
    Stone Wire
  • Finish Coating
    Galvanized
  • Length (Feet per Coil)
    5,858 ft
  • Shipping Weight
    100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text