Motion
32004269
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
Mi Item #11736650
MFR #32004269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
Mi Item #11736650
MFR #32004269

Mfr description
32004269 32004269 1/4" ROD 6' RND PRCSN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    72 in

Details

  • Stainless Steel Type
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)