Motion
32004277
5/16 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
Mi Item #11736651
MFR #32004277
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
Mi Item #11736651
MFR #32004277

Mfr description
32004277 32004277 5/16" ROD 6' RND PRCSN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    72 in

Details

  • Stainless Steel Type
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)