Motion
32004319
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736655
MFR #32004319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 303 Stainless Steel Round Rod, 6 Ft. Long, Precision Ground
MI ITEM #11736655
MFR #32004319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    72 in

Details

  • Stainless Steel Type
    303

Overview

Mfr description
32004319 32004319 3/4" ROD 6' RND PRCSN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought