Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 1" White PTFE (Virgin) Rod 0.0050 Tolerance
MI ITEM #11737165
MFR #32013328

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32013328 32013328 1" DIA. X 4 FT VIRGIN

Specifications

  • Material
    PTFE (Virgin)
  • Diameter
    1 in
  • Length
    4,4 ft, 48 in
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text