Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' x 1-1/4" White PTFE (Virgin) Rod 0.0050 Tolerance
MI ITEM #11737170
MFR #32013377

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32013377 32013377 1-1/4" DIA. X 3 FT VIR

Specifications

  • Material
    PTFE (Virgin)
  • Diameter
    1-1/4 in
  • Length
    3,3 ft, 36 in
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text