1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 32013526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32013526
6' x 2" White PTFE (Virgin) Rod 0.0050 Tolerance
MI ITEM #
11737183
MFR #
32013526
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32013526 32013526 2" DIA. X 6 FT VIRGIN
Specifications
Material
PTFE (Virgin)
Diameter
2 in
Length
6,6 ft, 72 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data