1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32013591
1' x 3" White PTFE (Virgin) Rod 0.1250 Tolerance
MI ITEM #
11737188
MFR #
32013591
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Value Collection 32013591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32013591
1' x 3" White PTFE (Virgin) Rod 0.1250 Tolerance
MI ITEM #
11737188
MFR #
32013591
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32013591 32013591 3" DIA. X 1 FT VIRGIN
Specifications
Material
PTFE (Virgin)
Diameter
3 in
Length
1,1 ft, 12 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought