Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2' x 3/8" PTFE (Glass-Filled) Rod +0.003 Tolerance
MI ITEM #11737203
MFR #32015257

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32015257 32015257 3/8" DIA. X 2 FT GLASS

Specifications

  • Material
    PTFE (Glass-Filled)
  • Diameter
    3/8 in
  • Length
    2,2 ft, 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text