Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1' x 1/2" PTFE (Glass-Filled) Rod +0.005 Tolerance
MI ITEM #11737208
MFR #32015307

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32015307 32015307 1/2" DIA. X 1 FT GLASS

Specifications

  • Material
    PTFE (Glass-Filled)
  • Diameter
    1/2 in
  • Length
    1,1 ft, 12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text