Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 1/4" PTFE (Mechanical Grade) Rod +0.003 Tolerance
MI ITEM #11737256
MFR #32015877

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32015877 32015877 1/4" DIA. X 4 FT MECHA

Specifications

  • Material
    PTFE (Mechanical Grade)
  • Diameter
    1/4 in
  • Length
    4,4 ft, 48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text