Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' x 1-1/8" PTFE (Mechanical Grade) Rod +0.005 Tolerance
MI ITEM #11737303
MFR #32016347

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32016347 32016347 1-1/8" DIA. X 3 FT MEC

Specifications

  • Material
    PTFE (Mechanical Grade)
  • Diameter
    1-1/8 in
  • Length
    3,3 ft, 36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text