1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
32017972
3' x 36" x 3/32" PTFE (Bondable) Sheet ±0.010 Tolerance
MI ITEM #
11737367
MFR #
32017972
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 32017972
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
32017972
3' x 36" x 3/32" PTFE (Bondable) Sheet ±0.010 Tolerance
MI ITEM #
11737367
MFR #
32017972
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32017972 32017972 3/32" X 36" X 36" BOND
Specifications
Length
3 ft, 36 in
Material
PTFE (Bondable)
Thickness
3/32 in
Tolerance
±0.010
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data