Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 48" x 1/8" PTFE (Bondable) Sheet ±0.010 Tolerance
MI ITEM #11737372
MFR #32018046

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32018046 32018046 1/8" X 48" X 48" BONDA

Specifications

  • Material
    PTFE (Bondable)
  • Thickness
    1/8 in
  • Width
    48 in
  • Length
    4 ft, 48 in
  • Tolerance
    ±0.010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought