Motion
32146227
1-1/4 - 7 UNC, 1" OAL, Cup Point Set Screw Grade ASTM F912 Alloy Steel, 5/8" Key
Mi Item #11737374
MFR #32146227
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC, 1" OAL, Cup Point Set Screw Grade ASTM F912 Alloy Steel, 5/8" Key
Mi Item #11737374
MFR #32146227

Mfr description
32146227 32146227 1-1/4-7 X 1 NON-STD AL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Hex Key Size
    0.6250 in
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1-1/4 - 7 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    ASTM F912
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)